Dry wall screw with drill tip
Phosphated steel bugle head H
SCR-DRYWL-DTIP-H2-(PHR)-3,5X45/30
Art.-no. 018935 45
EAN 4011231244176
Register now and access more than 125,000 products
- Self-tapping screw thread with ZEBRA pias drill tip
- For screwing gypsum plasterboard to metal profiles with a thickness of 0.75–2.25 mm
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.5 mm |
Length (l) | 45 mm |
Thread length (lg) | 27 mm |
Screw-thread length with drill tip (b) | 30 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread type | Self-tapping screw thread |
Thread form | Single start thread |
Shape of tip | Drilling tip |
