Dry wall screw Top Head
Steel, phosphated, Top Head H
SCR-DRYWL-TOPHEAD-H2-(PHR)-3,5X25
Art.-no. 018963525
EAN 4011231244534
Register now and access more than 125,000 products
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Philips drive PH 2
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 25 mm |
Thread length (lg) | 20 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Head type | Top head |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
