Drum trolley without support wheels
Drum trolley
DRMRLY-AIR
Art.-no. 0962400141
EAN 4050641998187
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For the convenient and secure transport of drums
- Securely welded steel construction made of tubular steel and rectangular tubing
- Handles with safety grips made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
- Continuously height-adjustable barrel rim gripper on the central spar
Product information
Datasheets(X)
Width | 700 mm |
Depth | 350 mm |
Height | 1600 mm |
Load capacity | 250 kg |
Wheel diameter | 260 mm |
Material of wheel | Air |
Wheel width | 85 mm |