Drive-in nut
Drive-in nut zinc plated with impact tip
NUT-DRIVIN-(A2K)-H9X19-M6
Art.-no. 03766 9
EAN 4011231352222
Register now and access more than 125,000 products
- Zinc-plated steel, blue passivated
Connectors sit flush with no protrusions, ideal for furniture production.
Datasheets(X)
CAD data (available after login)
For processing in wood and wooden materials.
Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 9 mm |
Height of drive-in tip (a1) | 7 mm |
Width (b1) | 19 mm |
Drill hole diameter | 7.5 mm |
Material | Steel |
Surface | Zinc plated |