Welcome to Würth Greece For trade customers only

Drilling screw, pan head

Stainless steel A2 plain pan head AW
SELF DRILLING PANHD SCREWS DIN 7504 A

Art.-no. 5049001008
EAN 4056807194103

Prices and availability visible after login
Drilling screw, pan head

Art.-no. 5049001008

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7504, stainless steel A2, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2/steel

Head type

Disc head

Drive type

H

Shape of tip

Reduced drilling bit

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Screw-thread length with drill tip

13

Internal drive

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information