Drilling screw, mushroom head Steel, zinc-plated, blue passivated, AW drive
Steel zinc plated half round head underhd tooth AW
SCR-DBIT-HRDHD-AW20-(A2K)-4,2X19
Register now and access more than 125,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
For use in unalloyed steel sheets
![]() | |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head height (k) | 3 mm |
Head diameter (dk) | 9.5 mm |
Standards | ISO 10666 |
Material | Steel |
Surface | Zinc plated |
Head type | Button head |
Internal drive | AW20 |
Locking device operating principle | Serration |
Min. recommended substructure thickness | 1.5 mm |
Material to be processed | Non-alloy steel sheeting with tensile strength max. 400 N/mm² |
Max. material thickness to be drilled through (metal) | 2.5 mm |
RoHS-compliant | Yes |