Drilling screw, countersunk head with H cross recess pias® WN 212, zinc-plated blue passivated A3K, H cross recess
pias steel zinc plated countersunk head H
SCR-DBIT-CS-H2-(A3K)-4,2X25
Art.-no. 021242 25
EAN 4058794276886

Register now and access more than 125,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
![]() | |
Other standard | WN 212 |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8.1 mm |
Head height (k1) | 2.8 mm |
Internal drive | H2 |
Drill tip length (lp) | 3.7 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 3.5 mm |
RoHS-compliant | Yes |