Drill BM 13-XE
Drill, BM 13-XE
DRL-EL-(BM13-XE)-CARTON
BM13-XE
Art.-no. 07023210
EAN 4038898326700
Register now and access more than 125,000 products
Simple, one-handed tool change
Automatic spindle lock
Stops the tool slipping in the drill chuck
Single-sleeve quick-action drill chuck with clamping force locking and carbide jaws
Defective cables can be replaced or longer cables attached within a matter of seconds
Special connection system
High reliability and optimum power transmission
Solid metal planetary gear unit
Continuous speed control
Electronic throttle switch with adjusting wheel
Prevents accidental changeover
2-speed switch with lock on the outside of the housing.
Right/left switch on top of housing
Service cover for easy carbon brush changes
Additional replacement carbon brushes in the handle
Secure grip, even at high torques
Robust additional handle with depth stop
Robust and compact
Fibreglass reinforced polyamide housing
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Included in delivery | No accessories in box |
Power input | 600 W |
Power output | 300 W |
Idle speed 1st/2nd gear min./max. | 0-900 / 0-2500 rpm |
Rotation speed at nominal load in 1st gear/2nd gear | 0-520 / 0-1500 rpm |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-13 mm |
Clamping neck diameter | 43 mm |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in aluminium | 16 mm |
Max. drilling diameter in softwood | 40 mm |
Max. screw diameter | 6 mm |
Max. thread-tapping diameter | M8 |
Width across corners | 32.5 mm |
Length x height | 335 x 207 mm |
Weight of machine | 2.2 kg |
Cable length | 4 m |
CONCBL-MA-CHANGEABLE-L4M
AUXILIARY HANDLE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units