Welcome to Würth Greece For trade customers only

Drawer cabinet BASIC 700 S

DRWRCAB-BASIC-700/S1036-7DRWR

Art.-no. 0957502030

EAN 4046777406795

Prices and availability visible after login
Drawer cabinet BASIC 700 S

Art.-no. 0957502030

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy drawer cabinet for storing tools etc.
  • Robust sheet-steel construction, welded with multiple edging

  • Housing enclosed top and bottom

  • Cabinet depth: 703 mm

  • Body width: 722 mm

  • Available in different heights

  • Surface protected with 8-mm plastic-coated cover panel

  • Central locking system to protect contents from theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC S7/1036

Width x depth x height (external dimension)

722 x 703 x 1036 mm

Number of drawers

7 PCS

Drawer design

2 drawers, box height 70 mm/front height 90 mm, 3 drawers, box height 100 mm/front height 120 mm, 1 drawer, box height 100 mm/front height 180 mm, 1 drawer, box height 100 mm/front height 240 mm

Width x depth (internal dimension of drawer) (B x T)

586 x 586 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material

Sheet steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information