Welcome to Würth Greece For trade customers only

Draw Systems Roller Guide

Roller guide clip on slide T30C Emuca GUIA
T30C BALL BEARING RUNNER WHITE 500 20KG

Art.-no. 9501003632
EAN 4065746455633
Prices and availability visible after login
Draw Systems Roller Guide

Art.-no. 9501003632

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screw On

You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.




  • The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.

  • Slides are supplied in sets.

  • Self-closing.

  • Load capacity of up to 20Kg per set.

  • For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11.

  • For mounting slide without drilling: Flathead screw Ø3,5 x 16.

  • Please see the direct mounting version with Ø8 or Ø10 fixing lugs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

4389012

Nominal length

500 mm

Load capacity

20 kg

Opening/closing system

Self-close

Pullout type

Single extension slide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information