Double-sided adhesive tape
Double-sided adhesive tape
DOUBLE SIDED TAPE GEN. PURPOSE 38MMX10M
Art.-no. 089403810
EAN 5204215009772
Register now and access more than 125,000 products
Excellent adhesion
Due to its outstanding adhesive property, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc.
Can be removed by hand
Tape can be applied quickly and easily.
UV-resistant and moisture-resistant
The adhesive tape can be used both indoors and outdoors.
Ageing-resistant
When used correctly, the adhesion of the tape can last for many years.
The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued. Optimum final strength is achieved after 24 hours. Please carry out preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone). In cases where plastics containing softener additives are to be adhered, the softener may change the adhesive coating. This will impair the strength of the adhesive.
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ABS | ⎷5 | ⎷2 | ⎷1 | ⎷3 | ⎷1 | |
| Polycarbonate (PC) | ⎷5 | ⎷2 | ⎷2 | ⎷4 | ⎷1 | |
| PVC | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 | |
| Polyethylene (PE) | ⎷3 | - | ⎷1 | ⎷2 | - | |
| Polypropylene (PP) | ⎷4 | - | ⎷1 | ⎷2 | ⎷1 | |
| Teflon (PTFE) | ⎷3 | - | - | ⎷1 | - | |
| Metal/wood | Aluminium (anodised) | ⎷5 | ⎷1 | ⎷1 | ⎷3 | ⎷1 |
| Aluminium (painted) | ⎷5 | ⎷1 | ⎷2 | ⎷5 | ⎷1 | |
| Steel | ⎷5 | ⎷1 | ⎷2 | ⎷4 | ⎷1 | |
| Beech | ⎷4 | ⎷1 | ⎷1 | ⎷2 | ⎷1 | |
| Other | Glass | ⎷5 | ⎷1 | ** | ⎷5 | ⎷1 |
| ⎷1 = Limited adhesion ⎷2 = Moderate adhesion ⎷3 = Good adhesion ⎷4 = Very good adhesion ⎷5 = Excellent adhesion - = No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For bonding wood, metals, plastics, paper, felt and cardboard in various areas, e.g.:
- Bonding sash bars in the window construction sector
- Bonding façade claddings
- Fastenings in truck and caravan construction
- Doubling in wood construction
- Fastening cable holders and cable ducts
Adhesive base | Acrylate |
Backing material | Rayon fabric |
Colour | Transparent |
Roll width | 38 mm |
Length of roll | 10 m |
Thickness | 28 µm |
Min./max. processing temperature | 7 to 45 °C |
Max. short-term temperature resistance | 45 °C |
Ultraviolet resistance | Yes |
Moisture resistance | Yes |
Adhesive force at 25 mm | 17 N |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!