Double-jointed socket wrench
Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS13X17MM


Register now and access more than 125,000 products
- Drive: POWERDRIV. Bi-hex socket wrench
- Material: Chrome-vanadium steel
- Surface: matt chrome-plated
- Geometry: both sides swivel by 90°
Datasheets(X)
For use in tight spaces and around projecting edges.
![]() | |
Width across flats | 13 x 17 mm |
Length (L) | 250 mm |
Handle width (b) | 13.5 mm |
Handle thickness (c) | 7 mm |
Socket wrench external diameter (D1) | 19 mm |
Socket wrench external diameter 2 (D2) | 24 mm |