Double-jointed socket wrench
Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS12X13MM
Register now and access more than 125,000 products
- Drive: POWERDRIV. Bi-hex socket wrench
- Material: Chrome-vanadium steel
- Surface: matt chrome-plated
- Geometry: both sides swivel by 90°
Datasheets(X)
For use in tight spaces and around projecting edges.
![]() | |
Width across flats | 12 x 13 mm |
Length (L) | 213 mm |
Handle width (b) | 14 mm |
Handle thickness (c) | 5.5 mm |
Socket wrench external diameter (D1) | 17.5 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
