Double hook
Double carabiner A4 stainless steel plain
KARABHOK-DBHOK-A4-L100MM
Art.-no. 0526001810
EAN 4056807168296
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 100 mm |
Internal diameter (d1) | 10 mm |
Internal diameter 2 (d2) | 10 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |