Double-end box wrench
Offset double box-end wrench inch
DBBOXENDWRNCH-DEPRESSED-INCH-1/2X9/16
ZEBRA



Register now and access more than 125,000 products
- Drive: Ring end POWERDRIV bi-hex
- Material: Chromium-vanadium steel
- Surface: chrome-plated, polished rings
- Geometry: Ring end offset 18°
Datasheets(X)
![]() | |
Apertura chiave | 1/2 x 9/16 inch |
Länge (L) | 236 mm |
Ring thickness (a1) | 9 mm |
Ring thickness 2 (a2) | 10 mm |
External diameter of ring (d1) | 20 mm |
External diameter of ring 2 (d2) | 23 mm |
Höhe (h1) | 27 mm |
Height 2 (h2) | 27.5 mm |
Werkstoff | Chrome-vanadium steel |
Oberfläche | Chrome plated |
Tip type | Twelve-sided head |