Double calotte hollow rivet
Hollow rivet double calotte
RIV-HOLLOW-DBCALOTTE-(A4K)-D3,5XL12XHE13
Art.-no. 0880483
EAN 4011231809412
Register now and access more than 125,000 products
The material to be riveted should be 3–5 mm thinner than the length of the hollow rivet.
Datasheets(X)
Length (L) | 12 mm |
Sleeve diameter (D) | 3.5 mm |
Head diameter | 13 mm |
Material | Steel |
Surface | Zinc plated |