Door stop buffer square, self-adhesive
Door buffer PU square
DRCLSRBUFR-PU-TRANSP-SA-10,0X10,0X2,5MM
Art.-no. 0683135307
EAN 4056807556871
Register now and access more than 125,000 products
- Permanently elastic, sprung
- Made from 100% UV-resistant polyurethane
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Stop buffers, spacers, anti-slip feet, etc.
For e.g. furniture doors, drawer bezels and wherever additional damping and spacers are required.
![]() | |
Material | Polyurethane |
Length (L) | 10 mm |
Width (B) | 10 mm |
Height (H) | 2.5 mm |
Colour | Transparent |
