Welcome to Würth Greece For trade customers only

Door stop buffer

Door buffer PU
DRCLSRBUFR-PU-TRANSP-SA-D6,4X1,9MM

Art.-no. 0683135300
EAN 4056807556956

Prices and availability visible after login
Door stop buffer

Art.-no. 0683135300

Prices and availability visible after login
Quantity
PU
x 14400 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Round, self-adhesive and 100% UV resistant
  • Permanently elastic, sprung

  • Made from 100% UV-resistant polyurethane

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stop buffers, spacers, anti-slip feet, etc.


For e.g. furniture doors, drawer panels and wherever additional damping anchors and spacers are required.

Material

Polyurethane

Diameter (D)

6.4 mm

Height (H)

1.9 mm

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information