Door seal clip Type S
Spread-anchor door seal clip
DRSEALCLIP-PA66-GELB
Register now and access more than 125,000 products
- The clip flange is attached to the seal beforehand
- The clip is simply pressed in to attach
Datasheets(X)
For door and window seals.
![]() | |
Min./max. drill hole diameter | 4.40-4.60 mm |
Min./max. attachment thickness | 0.8-0.8 mm |
Length of head (A) | 12.70 mm |
Width of head (B) | 5.00 mm |
Length below head (C) | 7.50 mm |
Colour | Yellow |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Volkswagen, Audi |
Corresponds to original spare part number | 1Z0837732A |