Door latch
Door latch stainless steel A2 plain
DRLATCH-A2-60X30MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Colour | Stainless steel coloured |
Gloss level | Polished |
Lift height | 20 mm |
Height | 15.7 mm |
Surface | Plain |
Material | Stainless steel A2 |
Material of housing | Stainless steel A2 |
Material of rocker lever | Stainless steel A2 |
Material of slide | Stainless steel A2 |
Bar diameter | 9.5 mm |
Length | 60 mm |
Width | 30 mm |
Hole distance (horizontal) | 24 mm |
Hole distance (vertical) | 22 mm |
Diameter of hole | 3.5 mm |