Welcome to Würth Greece For trade customers only

Door hook and eye with wood screw thread

Door hook and eye sst A2 wood screw thread
DRHOK-A2-EYE-WOTHR-52X140

Art.-no. 5176053258

EAN 4056807170367

Prices and availability visible after login
Door hook and eye with wood screw thread

Art.-no. 5176053258

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Hook diameter (d1)

5.2 mm

Hook length (l1)

140 mm

Diameter (d2)

5.2 mm

Thread diameter

5.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information