Divider set Magic Classic
Partition set Magic Classic for NL 500 cw 600
PRTN-SET-(F.DWD-XP)-KB600MM-NL500
DWD-XP
Art.-no. F092075796
EAN 4048539361694
Register now and access more than 125,000 products
- Spring/click joints for quick, tool-free assembly
- Can be retrofitted in existing systems at any time
- Adjustable without the need for tools
- Colour-matched to frame
- Lengthwise and crosswise partitions can be cut to length
Dimensions subject to change. Product subject to technical changes.
Datasheets(X)
For a nominal length of 500 mm
![]() | |
Nominal length | 500 mm |
Material | Aluminium-plastic |
Surface | Powder-coated/plain |
Colour | White aluminium, similar to RAL 9006 |
