Divider assortment with compartment rails and compartment dividers for system dimensions 16.8
DEVDRSORT-CPRTRL-DRWR16.8-16FOLD-H114
Art.-no. 5583245003
EAN 4065746482530
Register now and access more than 125,000 products
- Tailor-made combinations and flexible, simple planning
- The partition assortment can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions.
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment rails and compartment dividers can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.
- Due to the system dimensions, the compartment rails and dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
Datasheets(X)
System dimensions | 16.8 |
Number of compartments | 16 PCS |
Drawer cabinet height | 114 mm |
Width (internal dimension of drawer) | 925 mm |
Depth (internal dimension of drawer) | 670 mm |
Material | Sheet steel |
Surface | Zinc plated |