Welcome to Würth Greece For trade customers only

Divider assortment with compartment rails and compartment dividers for system dimensions 12.8

DEVDRSORT-CPRTRL-DRWR12.8-10FOLD-H114

Art.-no. 5583243003

EAN 4065746481564

Prices and availability visible after login
Divider assortment with compartment rails and compartment dividers for system dimensions 12.8

Art.-no. 5583243003

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
  • Tailor-made combinations and flexible, simple planning

  • The partition assortment can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions.

  • Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.

  • The compartment rails and compartment dividers can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.

  • Due to the system dimensions, the compartment rails and dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

12.8

Number of compartments

10 PCS

Drawer cabinet height

114 mm

Width (internal dimension of drawer)

694 mm

Depth (internal dimension of drawer)

670 mm

Material

Sheet steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information