Disposable gloves, nitrile, extra strong, type A
Disposable gloves nitrile extra strong type A
PROTGLOV-NITRILE-EXTRASTRONG-(TYPE A)-M




Register now and access more than 125,000 products
- Powder-free
- Food-safe
- Silicone-free manufacturing process
- Good grip due to roughened surface
- In a practical disposable dispenser
Datasheets(X)
- Chemical industry
- Food processing industry and catering
- Electronics and computer industry
- Laboratory and research
- Cleaning and maintenance
- Product protection and printing industry
Colour | Blue |
Size | M |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | ISO 21420:2020, EN 374, EN 388 |
Category | III |
Length | 300 mm |
Material thickness | 0.20 mm |
Tolerance, material thickness (+/-) | 0.01 mm |
Design | Extra strong |