Disposable breathing mask FFP2 Carbon
Disposable breathing mask CM FFP2, carbon
BREAMASK-CARBON-VALVE-CM-EN149-FFP2
Art.-no. 0899121104
EAN 4050641465702
Register now and access more than 125,000 products
Flexible aluminium nosepiece
- Excellent fit on the face
- Secure seal in the nose area
Soft inner fleece
- Comfortable to wear
Multi-layer filter medium
- Excellent filter performance
- Low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Makes it easier for moisture and heat to escape
Elastic textile straps
- Tear-resistant head straps
- Suitable for various head sizes
With activated carbon layer to protect against unpleasant odours
Datasheets(X)
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.
Filter class | FFP2 |
Design | With valve |
EN standard | 149:2001 + A1:2009 |