Welcome to Würth Greece For trade customers only

Diesel stabiliser

Diesel additive Diesel Stabiliser
ADD-DISL-STABILISATOR-250ML

Art.-no. 5861004250

EAN 4056807040455

Prices and availability visible after login
Diesel stabiliser

Art.-no. 5861004250

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the fuel system against and cleans the fuel system of bacteria, yeast and mould.

Prevents bacterial growth


Ensures functionality



Fights existing acute bacterial contamination


  • Neutralises acids forming due to growth of microbes

  • Decontaminates fuel systems already affected

  • Restores functional reliability
Notice

This information is based on careful investigation and may be considered reliable, however it should be considered advisory and without commitment. Take care when using biocidal products. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This highly effective biocide increases operational safety for all diesel systems. For construction machinery, commercial vehicles, motor homes, passenger cars or in storage tanks

Instructions

Add to the tank in a ratio of 1:1000 (preventative measure) or 1:200 (problem-specific); 50 ml is sufficient for 50 l fuel.

Contents

250 ml

Smell/fragrance

Aromatic

Chemical basis

Mixture of distilled mineral oils

Shelf life from production

60 Month

Density

0.87 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information