Welcome to Würth Greece For trade customers only

Die Ruko HSS DIN EN 22568 fine thread

THRDIE-RUKO-239400-HSS-MF40X1,50

Art.-no. 1971005135

EAN 4007140128782

Prices and availability visible after login
Die Ruko HSS DIN EN 22568 fine thread

Art.-no. 1971005135

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The thread is cut in one operation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For unalloyed and low-alloy steels up to 800 N/mm².

Thread type

Metric fine thread

Form

B

Thread type x nominal diameter

MF40

Pitch

1.50 mm

Height

20.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information