Welcome to Würth Greece For trade customers only

Diamond tile core bit For NDS 68

Diamond tile drill bit for NDS 68
CREBIT-DIA-NDS68-D6MM

Art.-no. 0651687060

EAN 4045989293971

Prices and availability visible after login
Diamond tile core bit For NDS 68

Art.-no. 0651687060

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone
Notice
  • Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.

  • Do not drill dry! Ensure there is a continuous and even water supply.

  • When drilling, use specified protective equipment (e.g. safety goggles etc.).

  • Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling anchor holes and openings in tiles and natural stone, e.g. wash basins, toilets, radiators, countertops, cables, stairs, facades, window sills, built-in halogen lights

Instructions
  • If possible, secure workpiece on e.g. a wood surface to prevent damage to the core bit.

  • Mark drill hole

  • Mount drill bit. Locking screw must grip in core bit recess.

  • Always work with a PRCD safety switch

  • Connect water container

  • Set rotation speed in accordance with the speed table

  • Open cold-water valve. A minimal water flow is sufficient.

  • When drilling with a drilling aid, start straight.

  • When drilling without a drilling aid, start at an angle (max. 5°).

  • Do not exceed 5° angle

  • Before pulling out the drill bit, switch off the machine and close the water valve.

  • Remove the drill core with a screwdriver if necessary.

Diameter (Ø)

6 mm

Working length

40 mm

Length

60 mm

Segment height

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information