Welcome to Würth Greece For trade customers only

Diamond cutting disc for marble

Diamond cutting disc marble
DIAMOND CUTTING-W. MARBLE 230MM

Art.-no. 0668141230
EAN 4045989030781

Prices and availability visible after login
Diamond cutting disc for marble

Art.-no. 0668141230

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The special diamond cutting disc for marble and soft, calcareous materials.
  • Also suitable for plastics such as Plexiglas, PVC pipes and fibreglass

  • Each disc has 3 core protection segments which prevent undercutting of the main blade

  • For dry cutting

  • Meets the highest safety requirements of the European standard EN 13236
Notice

Always use a protective hood when working with angle grinders. Wear personal protective equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

3 mm

Segment thickness

2.3 mm

Number of segments

18 PCS

Segment connection

Galvanised

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information