Welcome to Würth Greece For trade customers only

Deodoriser

Deodoriser
DEODOR-LAVEN-10L

Art.-no. 0893139202

EAN 4056807331133

Prices and availability visible after login
Deodoriser

Art.-no. 0893139202
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
Neutralises unpleasant odours in textiles

Suitable for virtually all textiles


  • For universal use

  • Leaves behind no residues

  • Spots do not form

  • Colourless


Specially selected combination of raw materials


  • Quick-acting and permanent

  • Odour molecules are not just masked as with air fresheners, but are completely eliminated naturally


Fine-mist manual spray bottle


  • Uniform fine wetting of the entire surface without it becoming too wet

  • Very quick drying time

  • Quick to apply


AOX-free

Notice

Preliminary testing required for textiles sensitive to water (e.g. silk). Not suitable for leather and suede.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Neutralises all unpleasant odours, e.g. cigarette smoke, sweat, animal, mildew and kitchen odours that can occur in the vehicle interior, driver cabs, on upholstered furniture, carpets, curtains and coverings.

Instructions

1. Spray the surface to be treated from a distance of approx. 30 cm until the fabric is slightly damp.


2. The odour disappears once the fabric has dried.


3. Repeat the process if the odour is stronger.

Contents

10 l

Container

Canister

Colour

Violet

Chemical basis

Water tenside

Density/conditions

0.997 g/cm³ / at 20°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information