Daily Race S1P low-cut safety shoes
Safety shoe S1P Daily Race
SHOE DAILY RACE S1P BLACK/WHITE 39










Register now and access more than 125,000 products
- Breathable textile, colour black with technical applique
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free
- Approx. 500 g per shoe in size 42
Datasheets(X)
Colour | Black, White |
Size | 39 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | EN 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 6 |
Shoe size EU | 39 |