Welcome to Würth Greece For trade customers only

DWD XP Soft-close full-extension slide With integrated soft-close system

Full extension with Soft-close DWD XP
FX-DWD-XP-SFTCL-NL350-40KG
GRASS
DWD-XP

Art.-no. F091075474
EAN 9007181605568

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very quiet operation, no friction


Fully synchronised runners



High lateral stability, minimal reduction values

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length

350 mm

Load capacity

40 kg

Pullout type

Full extension

Opening/closing system

Soft-close

Material

Steel

Surface

Zinc plated

Design

Packed in pairs

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information