Welcome to Würth Greece For trade customers only

DSG clutch tool set 18 pieces

DSG coupling tool set 18 pieces
REP SOL DRY DBL CLUT AUDI/SEAT/ŠKODA/VW

Art.-no. 1952003080

EAN 4056807821566

Prices and availability visible after login
DSG clutch tool set 18 pieces

Art.-no. 1952003080

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the correct removal and installation of DSG clutches on VAG vehicles in accordance with the manufacturer's repair manual

Scope of delivery:


  • 1 x support bridge for removing and installing the clutch housing (T10323)

  • 1 x puller for clutch unit with bayonet fitting, new version (T10373A)

  • 1 x end gauge for calibrating a new clutch pack (T10374), double-sided use – calculation of the depth of engagement bearings K1 + K2

  • 1 x end gauge for calibrating a new clutch pack (T10466), double-sided use – calculation of the depth of engagement bearings K1 + K2 – new version from 06/2011

  • 1 x pressure piece for installing and positioning the clutch unit (T10376)

  • 1 x actuating tool for engagement lever for removal and installation of the mechatronics (T10407)

  • 1 x mounting cone for clutch connector cover (T10302)

  • 1 x retaining bolt for double clutch (T10303)

  • 1 x lock ring pliers – removal of the circlip on the gear shaft.
Notice
  • No calibration required if the clutch is only installed and removed.

  • If the clutch pack is replaced, the clutch must be re-calibrated.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DSG 7-speed (code 0AM) until 05/2011 and DSG 7-speed (code 0AM) from 06/2011

  • DSG 7-speed (code 0CW) S-tronic

  • 6-speed manual gearbox (code 08D)

  • DSG 6-speed wet (code 02E)

  • VW Golf, Golf Plus, Eos, Jetta, Passat, Polo, Scirocco, Touran from MY 2004

  • Audi A3 from MY 2004

  • Seat Altea, Altea XL, Ibiza, Leon, Toldeo from MY 2004

  • Skoda Fabia, Octavia, Roomster, Superb, Yeti from MY 2004

Number of pieces

18 PCS

Product weight (per item)

12600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information