Welcome to Würth Greece For trade customers only

DAILY RACE O2 occupational shoe

Occupational shoe O2 Daily Race
SHOE DAILY RACE O2 ANTHRACITE 46

Art.-no. M427031046
EAN 4255663200113

Prices and availability visible after login
DAILY RACE O2 occupational shoe

Art.-no. M427031046

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ultra-comfy occupational shoe with quick-release fastener. Water-repellent materials ensure protection against moisture
  • Fabric, quick-release fastener with storage loop, asymmetric TPU abrasion resistance

  • Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Rubber outer sole SRC, X-treme cushion, width 11

  • DGUV 112-191/ÖNORM Z1259
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

46

Material of shoes upper

Textile

Safety category

O2

Standards

SRC , FO , DGUV 112-191

Other standard

SRC, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Shoe size UK

11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information