Welcome to Würth Greece For trade customers only

Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

ISO 8734 steel plain type A tolerance m6
PIN-CYL-ISO8734-A-M6-4X16

Art.-no. 5094504016

EAN 4053479451558

Prices and availability visible after login
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

Art.-no. 5094504016

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8734 replaces DIN 6325

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

16 mm

Standards

ISO 8734

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information