Welcome to Würth Greece For trade customers only

Cylindrical pin, hardened DIN 6325, steel, plain

DIN 6325 steel hardened plain
PIN-CYL-DIN6325-HDND-M6-10X28

Art.-no. 025201028

EAN 4011231299114

Prices and availability visible after login
Cylindrical pin, hardened DIN 6325, steel, plain

Art.-no. 025201028

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tolerance class m6, hardened (hardness 60 +/-2 HRC)
Notice

DIN 6325 has been retracted and replaced by DIN EN ISO 8734 (changes to domed shape and heights, nominal lengths changed in parts).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

28 mm

Standards

DIN 6325

Material

Steel

Surface

Plain

Design

Hardened

Rockwell hardness, HRC

60 HRC

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information