Cutting protection glove CUT 3/300
Cut-resistant glove CUT 3/300
CUTRESGLOV-CUT3/300-SZ9
Art.-no. 0899451329
EAN 4050641281722
Register now and access more than 125,000 products
- Outstanding cut protection thanks to cut-resistant HPPE fibres (13 gauge)
- PU-coated palms.
- Good fit and flexibility.
- Elasticated cuffs
- Silicone-free
Datasheets(X)
Medium mechanical stress with a high level of cut resistance; handling sharp-edged workpieces and tools
Handling sharp-edged workpieces and tools
- Machining and processing of metal parts, plastic profiles, aluminium etc.
- Glass industry
Size | 9 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |