Welcome to Würth Greece For trade customers only

Cutting disc for steel and stainless steel

Cutting disc for steel and INOX steel
CUTDISC-STEEL/A2-SR-TH1,0-BR22,23-D115MM

Art.-no. 0669401150

EAN 4050641000125

Prices and availability visible after login
Cutting disc for steel and stainless steel

Art.-no. 0669401150

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, thin disc with outstanding cutting ability and good durability over time
  • Suitable for cutting steel and INOX steel as well as for lightweight cutting work on cast iron

  • Free from iron, chlorine and sulphur (≥ 0.1%)

  • Fast, precise cut, minimal heat and noise production

  • Minimal burr and spark formation during cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting thin to medium-thick sheets, profiles, box profiles etc.

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Cutting ability (point system)

3 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

3 of 4 points

Diameter

115 mm

Diameter x thickness

115 x 1.0 mm

Thickness

1.0 mm

Bore hole

22.2 mm

Design

Straight

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information