Cutting disc for steel and stainless steel
Cutting disc for steel/stainless steel REDSTRIPE
CUTDISC-BUCKET-SR-TH1,0-BR22,23-D115

Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Datasheets(X)
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Diameter | 115 mm |
Diameter x thickness | 115 x 1.0 mm |
Thickness | 1.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |