Cutting disc for stainless steel
Cutting disc for stainless steel
DUMMY
Art.-no. 9500002137
EAN 4056807230153


Register now and access more than 125,000 products
- Fast and efficient cutting performance
- Durable for long service life
- Precise and clean cuts - very good cutting quality
- High breakage resistance for safe working
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Datasheets(X)
- Suitable for steel, particularly for stainless steel
- For cutting thin-walled pipes and profiles, thin metal sheets etc.
Diameter | 115 mm |
Diameter x thickness | 115 x 22.23 mm |
Thickness | 22.23 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!