Cutter knife Martor Argentax Multipos 00915210.02
KNIFE-MARTOR-ARGENTX-MLTIPS-00915210.02
Art.-no. 1971000000
EAN 4002632800788
Register now and access more than 125,000 products
A powerful instrument for all cases
There are a few weighty reasons in favour of the ARGENTAX MULTIPOS – in the truest sense of the word. The fully updated cutter is made entirely of zinc. Its robustness is combined with improved ergonomics and the usual high level of versatility. This means you can cut all common materials with the ARGENTAX MULTIPOS. You can also adjust the blade extension to a number of lengths. There are five spare blades in the handle as a reserve.
- Installed blade: 51
Datasheets(X)
Blade width | 18.50 mm |
Material of handle | Die-cast zinc |
Blade length | 150 mm |