Cut protection glove PU level D.
Cut protection glove PU level D
CUTPROTGLOV-(LEVEL D)-PU-SZ9

Register now and access more than 125,000 products
- PE lining, high-density (13 gauge)
- PU coating on the palms of the hands
- For excellent grip and protection, for maximum flexibility and precise working
- Excellent cut protection, mechanically resistant
EN 388:2016 performance level: 4X43D
Datasheets(X)
Glass works/sheet metal work/cutting applications, filling, canning/construction work.
Size | 9 |
Gauge | 13 |
Material of liner | Polyethylene/polyester |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |