Crowbar
Nail puller with oval shaft
NLPULR-OVAL-L1000MM
Art.-no. 0714631010
EAN 4047376388475
Register now and access more than 125,000 products
Oval profile
Considerably higher leverage
Special tool steel
Long service life
Hardened working ends
Low wear
Red powder-coated
Datasheets(X)
![]() | |
Length (L) | 1000 mm |
Width of cutting edge (B) | 30 mm |
Crowbar height (H) | 123 mm |
Width of claw wrench (B1) | 36 mm |