Cross line laser CG 19
Cross line laser CG 19
CRSLNELASR-CG19-W.AY
Art.-no. 5709300044
EAN 4062856560219
Register now and access more than 125,000 products
Self-leveling and lock function
- Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.
- Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.
Laser beams (1 horizontal and 1 vertical)
Provides right angles, level horizontally and vertically, carry out alignment work.
Li-ion battery and type C connectors on device and battery pack
- Compatible with fast charging technology enables quick charge (5V/2A).
- Battery pack can be charged in the device or can be removed and charged separately.
- .Device can work without battery inside by directly powered by charger.
IP54
- Protected against limited dust ingress and water spray from any direction.
- Allows the device to be used in a damp and dusty working environment.
Receiver mode
- With receiver, the work range extends to a diameter of 50 m.
- Compatible with most models of receivers(Duty cycle 5:5) on the market.
- Has lower power consumption feature for applications where full brightness is not needed.
Scope of delivery:
- 1x Cross line laser
- 1x Universal bracket
- 1x Laser viewing glasses green
- 1x target board, 1 type C cable
- 1x user instruction manual
- Robust tool case with 3D EVA inlay
Datasheets(X)
Laser category | 2 |
Levelling measuring accuracy (+/- per length) | 2 mm/10m |
Self-levelling range (+/-) | 4 Degree |
Range without receiver | 30 m |
Range with receiver | 50 m |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 50 °C |
Length | 115 mm |
Width | 96 mm |
Height | 60 mm |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Lithium |