Welcome to Würth Greece For trade customers only

Cross cut chisel In line with DIN 6451

Cross-cut chisel
HNDCHIS-CRSBLDE-L250-B10MM

Art.-no. 071463 10
EAN 4011231719612
Prices and availability visible after login
Cross cut chisel In line with DIN 6451

Art.-no. 071463 10

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tempered impact head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

250 mm

Cutting edge width (S)

10 mm

Striking-surface length x width1

23 x 13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information