Covering plug, type 5 Narrow pine tree shape
Covering plug, type 5
FIRTREECLIP-PP-22,5X35X25MM
Art.-no. 0501106190
EAN 4061975564900
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of metal sheets, cardboard, claddings or other flat components
Head diameter (A) | 35 mm |
Head height (B) | 4 mm |
Length below head (C) | 22.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Corresponds to original spare part number | 7703077225 |
Drill hole diameter | 8 mm |
Corresponds to original spare part number 2 | 7518N8 |