Covering plug, type 4 Pine tree shape, interrupted
Covering plug, type 4
FIRTREECLIP-PA6-13X20X15,5MM
Art.-no. 0501106189
EAN 4061975564894
Register now and access more than 125,000 products
- Saves time and money, quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
Head diameter (A) | 20 mm |
Head height (B) | 0.70 mm |
Length below head (C) | 13.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Corresponds to original spare part number | 735266957 |
Drill hole diameter | 6.50 mm |