Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(0150)-R8007-FAWNBROWN-D12/3
Art.-no. 059012 9
EAN 4058794208795
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 12 mm |
Base diameter (d2) | 3 mm |
Suitable for wood colour | Dark oak |
Material | PE - Polyethylene |
Colour | Fawn brown RAL 8007 |
RoHS-compliant | Yes |