Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(0150)-R8001-OCHERBROWN-D12/3
Art.-no. 059012 92
EAN 4011231493116
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 12 mm |
Base diameter (d2) | 3 mm |
Suitable for wood colour | Beech, Larch |
Material | PE - Polyethylene |
Colour | Ochre brown RAL 8001 |
RoHS-compliant | Yes |